Zoro Homepage

Adult Unisex Boot, Plain Toe Toe, 15 inch Height, Brown, 13

  • Mfr # 21144 13

  • Zoro # G906005229


product price: $60.85
/pr

Key Features

Size
13
Toe Type
Plain Toe
Gender
Adult Unisex
Waterproof
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21144 13
Zoro #
G906005229
UPC #
81138211537
Country of Origin
Mexico

Dimensions

Size
13
Height
15 inch

Details

Toe Type
Plain Toe
Gender
Adult Unisex
Waterproof
Yes
Color
Brown
Item
Boot
Heel Style
wraparound heel kick
Footwear Application
Agriculture, Lawn and Garden, Foul Weather, and other general purpose applications
Puncture Resistant Insole
No
Insulated
Yes
Removable Insole
Yes
Non-Marking Sole
No
Outsole Material
EVA
Style Number
21144 13
Features
Water Resistant; Workwear
Material
EVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.