
Adult Unisex Rubber Boot, Composite Toe, 15 in Height, Brown, 4
Mfr # 51254.04
Zoro # G906623942
product price: $62.45
/eaKey Features
Size
4
Toe Type
Composite
Gender
Adult Unisex
Waterproof
Yes
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51254.04
Zoro #
G906623942
UPC #
81138012417
Country of Origin
China
Dimensions
Size
4
Height
15”
Overall Length
14.4
Details
Toe Type
Composite
Gender
Adult Unisex
Waterproof
Yes
Color
Brown
Item
Rubber Boot
Upper Material
PVC
Heel Style
Beveled heel
Outsole Material
PVC
Insulated
No
Style Number
51254
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.