Airgo Ultra Lightweight Boot, Plain Toe, Cleated Outsole, 8inH, Black, Size 6
- Mfr # 21121.06
- Zoro # G808424036
product price:Â
$
85.75
/ea
Sold in multiples of 9 for
$771.75
Key Features
Size
6
Color
Black
Upper Material
EVA
Outsole Material
EVA
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21121.06
- Zoro #
- G808424036
- UPC #
- 81138047389
- Country of Origin
- Mexico
- Color
- Black
- Upper Material
- EVA
- Outsole Material
- EVA
- Waterproof
- Yes
- Insulated
- Yes
Dimensions
- Size
- 6
Description
8 ht. - plain toe. 70% lighter than other waterproof rubber and pvc boots. 100% waterproof protection. Black upper and black outsole in a multi-purpose, cleated tread pattern for good traction on a variety of surfaces. Tiny air bubbles trapped in the walls of the boots are self-insulating to help keep feet warmer in the cold and cooler in the heat. Wrap around heel kick for hands-free removal. Removable, cushioned, contour polyurethane insole completes the comfort experience. Available in men's sizes 6 through 13. Retail box packaged.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.