Zoro Homepage

Arc Flash Flame Resistant Rain Coat, PVC, Class 3 Lime, 2XL

  • Mfr # C44122

  • Zoro # G9757221


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44122
Zoro #
G9757221
UPC #
081138441156
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
52 in
Thickness
26 mil
Fits Chest Size
52 in to 54 in
Maximum Chest Size
62 in
Minimum Chest Size
62 in
Size-Body Type
Regular

Details

Item
Arc Flash Flame Resistant Rain Coat
Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Gender
Men's
Hazard Risk Category (HRC)
2
Fabric Weight
10.5 oz
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection
Arc Flash PPE Category
2
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
Seam Style
Sealed
ATPV Rating
8.7 cal/sq cm
Hood Style
Packable Hood in Collar
High-Visibility
Yes
Includes Hood
Yes
Cuff Style
Hook-and-Loop
Collar Style
Stand-Up
Series
C44122
Garment Type
Coat
Back Stripe Pattern
U
Products By Industry
Electrical
Coating Material
Nomex(R)
Style
Arc Flash Rain Coat
Water-Resistant
100% liquid proof protection

Description

ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.