Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Flame Resistant Rain Coat, PVC, Class 3 Lime, L

  • Mfr # C44122

  • Zoro # G9757246


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C44122
Zoro #
G9757246
UPC #
081138441132
Country of Origin
Viet Nam

Dimensions

Size
L
Thickness
26 mil
Length
50 in
Fits Chest Size
44 in to 46 in
Minimum Chest Size
54 in
Maximum Chest Size
54 in
Size-Body Type
Regular

Details

Item
Arc Flash Flame Resistant Rain Coat
Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Gender
Men's
Seam Style
Sealed
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection
Arc Flash PPE Category
2
Fabric Weight
10.5 oz
ATPV Rating
8.7 cal/sq cm
Hood Style
Packable Hood in Collar
Hazard Risk Category (HRC)
2
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
High-Visibility
Yes
Includes Hood
Yes
Garment Type
Coat
Collar Style
Stand-Up
Cuff Style
Hook-and-Loop
Back Stripe Pattern
U
Series
C44122
Products By Industry
Electrical
Coating Material
Nomex(R)
Style
Arc Flash Rain Coat
Water-Resistant
Yes

Description

ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.