Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Flame Resistant Rain Coat, PVC, Class 3 Lime, XL

  • Mfr # C44122

  • Zoro # G9757237


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44122
Zoro #
G9757237
UPC #
081138441149
Country of Origin
Viet Nam

Dimensions

Size
XL
Thickness
26 mil
Fits Chest Size
48 in to 50 in
Length
50 in
Maximum Chest Size
58 in
Minimum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Arc Flash Flame Resistant Rain Coat
Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Hazard Risk Category (HRC)
2
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection
Seam Style
Sealed
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
Hood Style
Packable Hood in Collar
Fabric Weight
10.5 oz
Gender
Men's
High-Visibility
Yes
Series
C44122
Garment Type
Coat
Includes Hood
Yes
Collar Style
Stand-Up
Back Stripe Pattern
U
Cuff Style
Hook-and-Loop
Products By Industry
Electrical
Coating Material
Nomex(R)
Style
Arc Flash Rain Coat
Water-Resistant
100% liquid proof protection

Description

ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.