Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Flame Resistant Rain Coat, PVC, Class 3 Orange, 2XL

  • Mfr # C44129

  • Zoro # G9757151


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Size
2XL
Color
Orange
Front Closure Type
Zipper
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44129
Zoro #
G9757151
UPC #
081138441354
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
52 in
Thickness
26 mil
Fits Chest Size
52 in to 54 in
Maximum Chest Size
62 in
Minimum Chest Size
62 in
Size-Body Type
Regular

Details

Item
Arc Flash Flame Resistant Rain Coat
Material
PVC
Color
Orange
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
D-Ring Access for Fall, Full-Vented Cape Back for Improved Air Circulation, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Seam Style
Sealed
Arc Flash PPE Category
2
Hood Style
Packable Hood in Collar
ATPV Rating
11 cal/sq cm
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection
Hazard Risk Category (HRC)
2
Fabric Weight
10.5 oz
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
Gender
Men's
High-Visibility
Yes
Back Stripe Pattern
U
Cuff Style
Hook-and-Loop
Includes Hood
Yes
Garment Type
Coat
Series
C44129
Collar Style
Stand-Up
Coating Material
Nomex(R)
Style
Arc Flash Rain Coat
Water-Resistant
Yes

Description

ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Cuff Style Hook-and-Loop, Fabric Weight 10.5 oz, Features D-Ring Access for Fall, Full-Vented Cape Back for Improved Air Circulation, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.