Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Flame Resistant Rain Coat, PVC, Class 3 Orange, S

  • Mfr # C44129

  • Zoro # G9757194


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Orange
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44129
Zoro #
G9757194
UPC #
081138441316
Country of Origin
Viet Nam

Dimensions

Size
S
Length
47 in
Fits Chest Size
36 in to 38 in
Thickness
26 mil
Minimum Chest Size
46 in
Maximum Chest Size
46 in
Size-Body Type
Regular

Details

Item
Arc Flash Flame Resistant Rain Coat
Material
PVC
Color
Orange
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
D-Ring Access for Fall, Full-Vented Cape Back for Improved Air Circulation, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Fabric Weight
10.5 oz
Hood Style
Packable Hood in Collar
Arc Flash PPE Category
2
Hazard Risk Category (HRC)
2
ATPV Rating
11 cal/sq cm
Gender
Men's
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection
Seam Style
Sealed
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
High-Visibility
Yes
Back Stripe Pattern
U
Garment Type
Coat
Collar Style
Stand-Up
Includes Hood
Yes
Cuff Style
Hook-and-Loop
Series
C44129
Coating Material
Nomex(R)
Style
Arc Flash Rain Coat
Water-Resistant
100% liquid proof protection

Description

ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Cuff Style Hook-and-Loop, Fabric Weight 10.5 oz, Features D-Ring Access for Fall, Full-Vented Cape Back for Improved Air Circulation, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.