Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Flame Resistant Rain Jacket, PVC, Class 3 Orange, 4XL

  • Mfr # J44129

  • Zoro # G9757447


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Orange
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J44129
Zoro #
G9757447
UPC #
081138442276
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
32 in
Thickness
26 mil
Fits Chest Size
60 in to 62 in
Maximum Chest Size
70 in
Minimum Chest Size
70 in
Size-Body Type
Regular

Details

Item
Arc Flash Flame Resistant Rain Jacket
Material
PVC
Color
Orange
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Arc Flash PPE Category
2
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection, Cinching Drawcord At Jacket Waist
Hazard Risk Category (HRC)
2
Seam Style
Sealed
Fabric Weight
11.3 oz
Gender
Men's
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
Hood Style
Packable Hood in Collar
ATPV Rating
11 cal/sq cm
High-Visibility
Yes
Series
J44129
Garment Type
Jacket
Back Stripe Pattern
U
Cuff Style
Hook-and-Loop
Collar Style
Stand-Up
Includes Hood Drawstrings
Yes
Includes Hood
Yes
Waist Style
Elastic
Coating Material
Nomex(R)
Style
Arc Flash Rain Jacket
Water-Resistant
Yes

Description

ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.