Shop TINGLEY
See all product information
Create Account
Badger Neoprene Boots, Steel Toe, Upper Rubber Sole, Steel Shank, 15"H, Blk, Size 10
- Mfr # 87251.1
- Zoro # G305656343
product price:Â
$
417.99
/ea
Sold in multiples of 9 for
$3,761.91
Free Shipping & Returns
Key Features
Style Number
87251.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87251.1
- Zoro #
- G305656343
- UPC #
- 81138044746
- Country of Origin
- China
- Style Number
- 87251.1
Description
Tingley badger neoprene boots, steel toe, upper rubber sole, steel shank, 15"h, blk, size 10 15" ht. - steel toe. Meets or exceeds astm f2413 m/i/c eh for safety toe caps and electrical hazard protection. Steel shank for added arch support. High quality rubber and 5mm neoprene with 2mm airmesh construction are 100% waterproof and durable. Ultra comfortable breathable neoprene upper with extra width in the calf area for a more relaxed fit. Snugleg last design hugs the foot for all day working comfort. Heel kick for easy hands free removal. Removable, cushioned insole helps wick moisture to keep feet warm and dry. Self-cleaning cleated outsole provides traction on indoor and outdoor surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.