Zoro Homepage

Bib Apron, PVC, Green, 48 in, M

  • Mfr # A41008

  • Zoro # G3925512


product price: $20.45
/ea

Key Features

Color
Green
Material
PVC
Named Size
M
Width
38 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A41008
Zoro #
G3925512
UPC #
081138001282
Country of Origin
Viet Nam

Dimensions

Named Size
M
Width
38 in
Overall Length
48 in
Thickness
17 mil

Details

Item
Bib Apron
Color
Green
Material
PVC
Closure Type
Ties
Resistant To
Chemicals
Seam Style
Heat-Sealed
Series
Safetyflex
Number of Pockets
0
Grommet Type
Plastic
Standards
ASTM D6413
Waist Closure
Elastic Strap
Grommet Material
Plastic
Includes Grommets
Yes
Neck Closure Type
Adjustable Strap
Flame Resistance and Retardance Ratings
ASTM D6413
Specialized Hazard Type
Secondary Fire Resistance
Apron Type
Bib
Liquid Dispersal Type
Splash

Description

Bib Apron, Apron Material Polyester, PVC, Apron Type Bib, Color Green, Cuff Style Not Applicable, Flame Resistance and Retardance Ratings ASTM D6413, Grommet Material Plastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Named Size M, Neck Closure Type Adjustable Strap, Overall Length 48 in, Overall Width 38 in, Seam Style Heat-Sealed, Series Safetyflex, Sleeve Length Not Applicable, Specialized Hazard Type Secondary Fire Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.