Shop TINGLEY
See all product information
Create Account
Men's Jacket, Polyester/Nylon, Zipper, Black, Xl
- Mfr # J72003.XL
- Zoro # G4865786
product price:Â
$
48.59
/ea
Key Features
Color
Black
Material
Polyester/Nylon
Fabric Weight
300 g
Closure Type
Zipper
Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J72003.XL
- Zoro #
- G4865786
- UPC #
- 081138720046
- Country of Origin
- Multiple
Dimensions
- Size
- Xl
- Length
- 31 in
- Fits Chest Size
- 48 in to 50 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 48 in
- Maximum Chest Size
- 50 in
- Sleeve Length
- 35 in
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 300 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Full Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 50 in, Size-Body Type Regular, Lining Material Fleece Polyester, Size XL, Minimum Chest Size 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.