Shop TINGLEY
See all product information
Create Account
Large Bomber Jacket Hi-Vis, Yellow/Green, Polyester/Polyurethane Coating, L
- Mfr # J26002.LG
- Zoro # G3271880
product price:Â
$
74.95
/ea
Key Features
Material
Polyester/Polyurethane Coating
Size
L
Color
Fluorescent Yellow/Green, Black
Number of Pockets
8
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26002.LG
- Zoro #
- G3271880
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Large Bomber Jacket Hi-Vis, Yellow/Green
- Material
- Polyester/Polyurethane Coating
- Color
- Fluorescent Yellow/Green, Black
- Number of Pockets
- 8
- Number of Inside Pockets
- 3
- Lining Material
- Fleece body lining and quilted polyester sleeve lining
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107 Type R Class 3
- Features
- Daytime Visibility; 2" Silver Reflective Tape; Excellent Durability and Performance
- Gender
- Unisex
- Water-Resistant
- Yes
Description
Large Bomber Jacket Hi-Vis, Yellow/Green, Gender Unisex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.