Shop TINGLEY
See all product information
Create Account
Bomber 3.1 Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, M
- Mfr # J26172.MD
- Zoro # G505660843
product price:Â
$
132.99
/ea
Sold in multiples of 9 for
$1,196.91
Free Shipping & Returns
Key Features
Size
M
Color
Fluorescent Yellow/Green/Black
Number of Pockets
8
Lining Material
Polyester
Standards
ANSI/ISEA 107 Type R Class 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26172.MD
- Zoro #
- G505660843
- UPC #
- 81138261723
- Country of Origin
- China
- Color
- Fluorescent Yellow/Green/Black
- Number of Pockets
- 8
- Lining Material
- Polyester
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.