
Bomber 1.5 Jacket, Size Men's Small, Polyester Quilted Liner, Attached Hood, Black
Mfr # J26113.SM
Zoro # G104945815
product price: $111.99
/eaSold in multiples of 9 for $1,007.91
Free Shipping & Returns
Key Features
Color
Black
Number of Pockets
5 exterior and 2 interior pockets
Lining Material
Polyester
Gender
Men's
Includes
Attached Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J26113.SM
Zoro #
G104945815
UPC #
81138011571
Country of Origin
China
Dimensions
Size
Small
Details
Color
Black
Number of Pockets
5 exterior and 2 interior pockets
Lining Material
Polyester
Gender
Men's
Includes
Attached Hood
Water-Resistant
Yes
Description
An insulated winter wear jacket designed to provide warmth and comfort at an affordable price. features: quilted polyester lining provides warmth and comfort. overhead shoulder design for complete freedom of movement. storm fly front and zipper front closure seal out wind and rain. roll-a-way hood in collar for your convenience. slash front pockets with closure. chest pocket with headphone access from the exterior. elasticized cuffs and waist for comfortable fit. stitched and taped seams for 100% waterproof protection. 300 denier polyester shell for great wear. 5 exterior and 2 interior pockets for added convenience. dark color helps conceal dirt while reflective piping enhances visibility. product ships on hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.