Shop TINGLEY
See all product information
Create Account
Bomber 3.1 Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, 2XL
Mfr # J26172.2X
Zoro # G502580533
product price:
$
134.99
/ea
Sold in multiples of 9 for $1,214.91
Free Shipping & Returns
Key Features
Material
210 denier polyester
Size
2XL
Number of Pockets
5 exterior and 3 interior pockets
Lining Material
Quilted polyester
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26172.2X
- Zoro #
- G502580533
- UPC #
- 81138261754
- Country of Origin
- Thailand
Dimensions
- Size
- 2XL
Details
- Material
- 210 denier polyester
- Number of Pockets
- 5 exterior and 3 interior pockets
- Lining Material
- Quilted polyester
- Gender
- Unisex
- Water-Resistant
- Yes
Description
TINGLEY® BOMBER 3.1TM HI-VIS HOODED JACKET, ZIPPER, FLUORESCENT YELLOW/GREEN/BLACK, 2XL FEATURES:
- ANSI/ISEA 107 CLASS 3 COMPLIANT,100% WATERPROOF, JACKET FOR HIGH VISIBILITY FLUORESCENT YELLOW-GREEN BACKGROUND MATERIAL FOR EXCELLENT DAYTIME VISIBILITY 2" SILVER REFLECTIVE TAPE REFLECTS LIGHT FOR 360° NIGHTTIME CONSPICUITY 140G REMOVABLE BLACK QUILTED POLYESTER LINER PROVIDES WARMTH, AND CAN BE WORN AS A STAND ALONE WORK JACKET SHELL IS MADE OF 210 DENIER POLYESTER FOR GREAT WEAR THERE ARE 5 EXTERIOR AND 3 INTERIOR POCKETS IN THE SHELL, WHILE THE LINER JACKET HAS 2 EXTERIOR POCKETS FOR ADDED CONVENIENCE OVERHEAD SHOULDER DESIGN FOR COMPLETE FREEDOM OF MOVEMENT STORM FLY FRONT AND ZIPPER FRONT CLOSURE SEAL OUT WIND AND RAIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.