Shop TINGLEY
See all product information
Create Account
Bomber 3.1 Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, 4XL
- Mfr # J26172.4X
- Zoro # G905660788
product price:Â
$
134.99
/ea
Sold in multiples of 9 for
$1,214.91
Free Shipping & Returns
Key Features
Material
210 denier polyester shell
Size
4XL
Color
Fluorescent Yellow/Green/Black
Number of Pockets
8
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26172.4X
- Zoro #
- G905660788
- UPC #
- 81138261778
- Country of Origin
- China
- Material
- 210 denier polyester shell
- Color
- Fluorescent Yellow/Green/Black
- Number of Pockets
- 8
- Number of Inside Pockets
- 3
- Lining Material
- Quilted polyester
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- 100% waterproof
Dimensions
- Size
- 4XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.