Zoro Homepage

Bomber II, 210D Woven Polyester/Polyurethane, Yellow, S

  • Mfr # J26112.SM

  • Zoro # G408619788


product price: $56.29
/ea

Key Features

Material
210D Woven Polyester/Polyurethane
Size
S
Color
Yellow
Front Closure Type
High Visibility Jacket
Number of Pockets
8 (5 exterior and 3 interior)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J26112.SM
Zoro #
G408619788
UPC #
81138261211
Country of Origin
China

Dimensions

Size
S
Length
27 in

Details

Item
Bomber II
Material
210D Woven Polyester/Polyurethane
Color
Yellow
Front Closure Type
High Visibility Jacket
Number of Pockets
8 (5 exterior and 3 interior)
Number of Inside Pockets
3
Lining Material
Quilted polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107 Type R Class 3
Water-Resistant
Yes

Description

The Bomber II Jacket - ANSI compliant high visibility insulated jacket. A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.