Shop TINGLEY
See all product information
Create Account
Bomber Ii J26112 High-Visibility Bomber Jacket,
- Mfr # J26112.XL
- Zoro # G2460152
product price:Â
$
52.25
/ea
Key Features
Size
XL
Color
Fluorescent Yellow
Number of Pockets
5 exterior and 3 interior
Lining Material
Quilted polyester
Standards
ANSI Class 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26112.XL
- Zoro #
- G2460152
- UPC #
- -
- Country of Origin
- Switzerland
- Color
- Fluorescent Yellow
- Number of Pockets
- 5 exterior and 3 interior
- Lining Material
- Quilted polyester
- Standards
- ANSI Class 3
- Water-Resistant
- Yes
Dimensions
- Size
- XL
Description
The Tingley Bomber Ii J26112 Is A Highly Visible Insulated Winter Wear Jacket Designed To Provide Warmth, Comfort And Safety At An Affordable Price. This Jacket Is Ansi Class 3 Compliant For Excellent Worker Visibility On The Job. The J26112 Is Ideal For Use In Environments Where High Visibility And Warmth Are Desired For Wearer Safety And Comfort.,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.