
Bomber II Jacket, Black with Fluorescent Yellow/Green Tape, 3XL
Mfr # J26123C.3X
Zoro # G105660755
product price: $103.99
/eaSold in multiples of 9 for $935.91
Free Shipping & Returns
Key Features
Material
210 denier polyester
Color
Black with Fluorescent Yellow/Green Tape
Number of Pockets
8 (5 exterior and 3 interior)
Number of Inside Pockets
3
Lining Material
Quilted polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J26123C.3X
Zoro #
G105660755
UPC #
81138050914
Country of Origin
China
Dimensions
Size
3XL
Details
Material
210 denier polyester
Color
Black with Fluorescent Yellow/Green Tape
Number of Pockets
8 (5 exterior and 3 interior)
Number of Inside Pockets
3
Lining Material
Quilted polyester
Insulated for Cold Conditions
Yes
Standards
ANSI and CSA compliant
Water-Resistant
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.