Bomber II Jacket, Black with Fluorescent Yellow/Green Tape, 4XL
- Mfr # J26123C.4X
- Zoro # G605660828
product price:Â
$
103.99
/ea
Sold in multiples of 9 for
$935.91
Free Shipping & Returns
Key Features
Size
4XL
Color
Black with Fluorescent Yellow/Green Tape
Number of Pockets
5 exterior and 3 interior
Standards
ANSI/ISEA 107 Type O Class 1, CSA Z96 Class 1 Level 2
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26123C.4X
- Zoro #
- G605660828
- UPC #
- 81138050921
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Color
- Black with Fluorescent Yellow/Green Tape
- Number of Pockets
- 5 exterior and 3 interior
- Standards
- ANSI/ISEA 107 Type O Class 1, CSA Z96 Class 1 Level 2
- Water-Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.