Bomber II Jacket, Size Tall Men's 3T, Type R Class 3, Fluorescent Yellow, Green, Black

  • Mfr # J26112.3T

  • Zoro # G204901995


product price: $154.99
/ea
Sold in multiples of 9 for $1,394.91
Free Shipping & Returns

Key Features

Material
210 denier polyester shell
Size
Tall Men's 3T
Color
Fluorescent Yellow, Green, Black
Number of Pockets
5 exterior and 3 interior
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J26112.3T
Zoro #
G204901995
UPC #
81138039520
Country of Origin
China

Dimensions

Size
Tall Men's 3T

Details

Material
210 denier polyester shell
Color
Fluorescent Yellow, Green, Black
Number of Pockets
5 exterior and 3 interior
Number of Inside Pockets
3
Lining Material
Quilted polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107 Type R Class 3
Gender
Men's
Water-Resistant
100% waterproof

Description

A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal applications: for use in environments where high visibility and warmth are desired for wearer safety and comfort. features: fluorescent background material for excellent daytime visibility. ansi/isea 107 type r class 3 compliant, 100% waterproof jacket for high visibility. loaded with premium features for multipurpose applications. quilted polyester lining provides warmth and comfort. 210 denier polyester shell for great wear. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. 5 exterior and 3 interior pockets for added convenience. overhead shoulder design for complete freedom of movement. storm fly front and zipper front closure seal out wind and rain. roll-a-way hood in collar for your convenience. slash front pockets with closure. left breast radio pocket with flap closure. elasticized cuffs and waist for comfortable fit. dark colored front helps conceal dirt. stitched and taped seams for 100% waterproof protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.