
Boot Saver Disposable Shoe Covers, Large, Ankle Height, Black, 100 Pack
Mfr # 6330.LG
Zoro # G405978925
product price: $735.99
/eaSold in multiples of 9 for $6,623.91
Free Shipping & Returns
Key Features
Named Size
L
Waterproof
Yes
Includes Slip Resistant Sole
Yes
Closure Type
No closure
Material
Natural Rubber Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6330.LG
Zoro #
G405978925
UPC #
81138633025
Country of Origin
China
Dimensions
Named Size
L
Details
Waterproof
Yes
Includes Slip Resistant Sole
Yes
Color
Black
Closure Type
No closure
Material
Natural Rubber Latex
Description
Boot saver shoe covers are made from high quality natural rubber latex* to easily stretch over boots and shoes. They provide 100% liquid proof protection as well as preventing outside contaminants from being tracked into other areas. These ambidextrous, stretchy latex shoe covers are resistant to snags, tears, and abrasion and the textured outsole provides grip on both wet and dry surfaces. They are ideal for visitors, plant inspectors, or deliveries to food processing plants, home repair contractors, or any place where contamination prevention is needed. ideal applications: food processing plant deliveries, visitors and inspectors, maintenance and service technicians, home repair contractors, paint spray booths, and other general industry applications. chemical resistance: resistant to water-soluble compounds, low concentration acids and alkalis, alcohols, most natural oils, fats and greases, dilute bleach, and mild to moderate strength detergents and cleaners. features: four colors (black, red, yellow, and blue) to support fsma, haccp, gmp and other safety and contamination prevention procedures. 100% liquid proof protection for boots and shoes. high quality, natural rubber latex* stretches easily over boots while remaining resistant to snags, tears, and abrasion. textured outsole provides grip on both wet and dry surfaces. powder-free finish eliminates concerns about powder contamination on clothing, footwear, foods, and food-contact surfaces. four sizes (medium, large, xl, and 2xl) to fit footwear sized 7 to 15+. bulk packed, 100 pair per case. *this product contains natural rubber latex which may cause allergic reactions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.