Shop TINGLEY
See all product information
Create Account
C12148 Magnaprene Storm Fly Front Hooded Coat, Green, 48", 2XL
- Mfr # C12148.2X
- Zoro # G705642205
product price:Â
$
162.99
/ea
Sold in multiples of 9 for
$1,466.91
Free Shipping & Returns
Key Features
Size
2XL
Material
Neoprene on Nylon
Closure Type
Snap
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12148.2X
- Zoro #
- G705642205
- UPC #
- 81138121553
- Country of Origin
- China
- Color
- Olive Drab
- Material
- Neoprene on Nylon
- Closure Type
- Snap
- Gender
- Unisex
Dimensions
- Size
- 2XL
Description
Tingley c12148 magnaprene storm fly front hooded coat, green, 48", 2xl magnaprene - classic neoprene performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal applications: petrochemical, chemical, off shore drilling, mining, fishing, and forestry. Chemical resistance: animal fats, certain acids, alcohols, caustics, oils, and certain solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.