Shop TINGLEY
See all product information
Create Account
C12168 Magnaprene Storm Fly Front Hooded Coat, Green, 60", Large
- Mfr # C12168.LG
- Zoro # G005642219
product price:Â
$
169.99
/ea
Sold in multiples of 9 for
$1,529.91
Free Shipping & Returns
Key Features
Size
L
Material
Neoprene on Nylon
Closure Type
Snaps
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C12168.LG
- Zoro #
- G005642219
- UPC #
- 81138121638
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Olive Drab
- Material
- Neoprene on Nylon
- Closure Type
- Snaps
- Gender
- Unisex
Description
Tingley c12168 magnaprene storm fly front hooded coat, green, 60", lg magnaprene - classic neoprene performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal applications: petrochemical, chemical, off shore drilling, mining, fishing, and forestry. Chemical resistance: animal fats, certain acids, alcohols, caustics, oils, and certain solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.