Shop TINGLEY
See all product information
Create Account
C61210 Tuff-Enuff Coat, Clear, 48", Detachable Hood, 2XL
- Mfr # C61210.2X
- Zoro # G902713395
product price:
$
26.15
/ea
Sold in multiples of 9 for
$235.35
Key Features
Color
Clear
Material
PVC
Closure Type
Snap front with storm fly flap
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C61210.2X
- Zoro #
- G902713395
- UPC #
- 81138140851
- Country of Origin
- United States
- Color
- Clear
- Material
- PVC
- Closure Type
- Snap front with storm fly flap
- Number of Outside Pockets
- 2
Dimensions
- Size
- 2XL
Description
TINGLEY® C61210 TUFF-ENUFFTM COAT, CLEAR, 48", DETACHABLE HOOD, 2XL ALL SEAMS ARE ELECTRONICALLY WELDED FOR 100% WATERPROOF PROTECTION. DETACHABLE HOOD WITH DRAW CORD. TWO SIDE POCKETS. TAKE-UP SNAPS AT SLEEVE CUFFS FOR ADJUSTABLE FIT. SNAP FRONT WITH STORM FLY FLAP TO SEAL OUT WIND AND RAIN. VENTED CAPE BACK AND UNDERARM VENTS CIRCULATE AIR FOR ADDED COMFORT. SPECIALLY DESIGNED BACK VENT WITH WATERPROOF GUSSET CAN BE OPENED FOR SITTING COMFORT. ALL SNAPS ARE PLASTIC. TINGLEY® C61210 TUFF-ENUFF COAT HAS ATTRACTIVE CONSUMER PACKAGING FOR RETAIL MERCHANDISING FLEXIBILITY.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.