
Class 2, Polyester, Lime, 4XL
Mfr # S74022.4X
Zoro # G704873761
product price: $50.49
/eaSold in multiples of 9 for $454.41
Key Features
Material
Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Class
Class 2
Reflective Stripe Main Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S74022.4X
Zoro #
G704873761
UPC #
81138003125
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 inches
Details
Material
Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Class
Class 2
Reflective Stripe Main Color
Silver
Standards
ANSI/ISEA 107
ANSI Type
Type R
Description
Lightweight job sight polo shirts utilizes advanced snag resistant polyester material to provide breathability, comfort, and professional appearance. Ideal applications:environments where lightweight, high visibility, and breathability are desired for wearer safety and comfort and workers who require a more professional appearance. features: ansi/isea 107 type r class 2 compliant short sleeve polo shirt. fluorescent yellow-green background material for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity partially segmented sawtooth reflective tape allows for additional breathability and reduced heat stress lightweight, breathable material is engineered to resist snags and pulls set-in sleeve with full cut shoulder design for complete freedom of movement heavy duty black stretch knit collar provides added comfort and conceals dirt one pocket on the left chest additional pen pockets located on left sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.