Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2, Polyester, Lime, XL

  • Mfr # S74022.XL

  • Zoro # G004873751


product price: $50.49
/ea
Sold in multiples of 9 for $454.41

Key Features

Size
XL
Material
Polyester
Color
Lime
Number of Outside Pockets
1 pocket on the left chest
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S74022.XL
Zoro #
G004873751
UPC #
81138003095
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 inch

Details

Material
Polyester
Color
Lime
Number of Outside Pockets
1 pocket on the left chest
ANSI Class
Class 2
Type
Polo Shirt
ANSI Type
Type R

Description

Lightweight job sight polo shirts utilizes advanced snag resistant polyester material to provide breathability, comfort, and professional appearance. Ideal applications:environments where lightweight, high visibility, and breathability are desired for wearer safety and comfort and workers who require a more professional appearance. features: ansi/isea 107 type r class 2 compliant short sleeve polo shirt. fluorescent yellow-green background material for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity partially segmented sawtooth reflective tape allows for additional breathability and reduced heat stress lightweight, breathable material is engineered to resist snags and pulls set-in sleeve with full cut shoulder design for complete freedom of movement heavy duty black stretch knit collar provides added comfort and conceals dirt one pocket on the left chest additional pen pockets located on left sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.