Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2, Snag Resistant Polyester, Fluorescent Yellow-Green, Large

  • Mfr # S74122.LG

  • Zoro # G904873752


product price: $43.89
/ea
Sold in multiples of 9 for $395.01

Key Features

Size
Large
Material
Snag Resistant Polyester
Color
Fluorescent Yellow-Green
Number of Outside Pockets
1 Pocket
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S74122.LG
Zoro #
G904873752
UPC #
81138038608
Country of Origin
China

Dimensions

Size
Large
Reflective Stripe Width
2 inch

Details

Material
Snag Resistant Polyester
Color
Fluorescent Yellow-Green
Number of Outside Pockets
1 Pocket
ANSI Class
Class 2
Reflective Stripe Main Color
Silver
Standards
ANSI/ISEA 107
ANSI Type
Type R

Description

Lightweight job sight t-shirts utilizes advanced snag resistant polyester material to provide breathability and comfort features: ansi/isea 107 type r class 2 compliant t-shirt for high visibility. fluorescent yellow-green background material for excellent daytime visibility. black front helps conceal dirt. short sleeve. lightweight, breathable material is engineered to resist snags and pulls. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. partially segmented sawtooth reflective tape allows for additional breathability and reduced heat stress. 1 pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.