Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2, Type R, Birds Eye Polyester, Fluorescent Orange-Red, 4XL

  • Mfr # S75029.4X

  • Zoro # G905487798


product price: $32.55
/ea

Key Features

Size
4XL
Material
Birds Eye Polyester
Color
Fluorescent Orange-Red
Number of Outside Pockets
1 Pocket
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75029.4X
Zoro #
G905487798
UPC #
81138750371
Country of Origin
China

Dimensions

Size
4XL

Details

Material
Birds Eye Polyester
Color
Fluorescent Orange-Red
Number of Outside Pockets
1 Pocket
ANSI Type
Type R
ANSI Class
Class 2

Description

Tingley s75029 class 2 short sleeve t-shirt, fluorescent orange, 4xl ansi 107 class 2 short sleeve t-shirts utilize birds eye polyester, high wicking moisture management fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.