Shop TINGLEY
See all product information
Create Account
Class 3 FR Hi-Vis Hooded Sweatshirt, Fluorescent Yellow Green/Black, 2XL
- Mfr # S88122.2X
- Zoro # G308415497
product price:Â
$
310.99
/ea
Sold in multiples of 9 for
$2,798.91
Free Shipping & Returns
Key Features
Size
2XL
Color
Lime/Black
Material
Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S88122.2X
- Zoro #
- G308415497
- UPC #
- 81138881259
- Country of Origin
- Mexico
- Color
- Lime/Black
- Material
- Blend
Dimensions
- Size
- 2XL
Description
Tingley class 3 fr hi-vis hooded sweatshirt ansi 107 class 3 compliant sweatshirt astm f1506 compliant arc rating 16.0 cal/cm2 conforms to nfpa 70e - hrc 2 10.5 ounce, 55% modacrylic/45% cotton blend - solid hooded 2 fr silver reflective tape concealed fr zipper closure 2 pockets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.