Class 3 FR Long Sleeve T?Shirt, Fluorescent Yellow/Green, 3XL
- Mfr # S85522.3X
- Zoro # G908415620
product price:Â
$
163.99
/ea
Sold in multiples of 9 for
$1,475.91
Free Shipping & Returns
Key Features
Color
Fluorescent Yellow/Green
Fabric Weight
8 oz
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S85522.3X
- Zoro #
- G908415620
- UPC #
- 81138855267
- Country of Origin
- Mexico
- Color
- Fluorescent Yellow/Green
- Fabric Weight
- 8 oz
- Arc Flash PPE Category
- 2
Dimensions
- Size
- 3XL
Description
Tingley class 3 fr long sleeve tshirt ansi 107 class 3 compliant t-shirt astm f1506 compliant arc rating 8.8 cal/cm2 conforms to nfpa 70e - hrc 2 8.5 ounce, 55% modacrylic/45% cotton blend - solid 2 fr silver reflective tape long sleeve 1 pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.