Shop TINGLEY

Cold Gear Type O Coverall, Nylon, 240 g/sq m Fabric Weight, Black/Yellow

  • Mfr # C28323C.5X
  • Zoro # G110445033

product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
Nylon
Fabric Weight
240 g/sq m
Closure Type
Zipper/storm fly front with hidden snap closure
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C28323C.5X
Zoro #
G110445033
UPC #
0081138058729
Country of Origin
Viet Nam
Item
Cold Gear Type O Coverall
Color
Black/Yellow
Material
Nylon
Fabric Weight
240 g/sq m
Closure Type
Zipper/storm fly front with hidden snap closure
Gender
Unisex
Features
Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions
Lining Material
Aluminum Oxide
Standards
ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant
Number of Outside Pockets
5
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Includes Hood
Yes
Wrist Closure
Hook-and-Loop
Hood Style
Detachable
Includes Lining
Yes
Wind-Resistant
Yes
Application
Cold Storage and Freezer Environments
Pocket Locations
Left Chest, Left Sleeve
Front Closure Type
Storm Fly with Hidden Snap, Zipper
Collar Style
Hooded
Temperature Rating
-50 Degrees to 32 Degrees F
Shell Material
Nylon
Wire Color
Black/Yellow
Traction Material
Nylon

Dimensions

Size
5XL
Sleeve Length
41.5 in
Maximum Waist Size
66 in
Maximum Chest Size
70 in
Minimum Waist Size
66 in
Size-Body Type
Regular
Fits Chest Size
Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

Cold Gear Type O Coverall, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees to 32 Degrees F, Gender Unisex, Material Nylon, Front Closure Type Storm Fly with Hidden Snap, Zipper, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hooded, Includes Lining Yes, Includes Hood Yes, Color Black/Yellow, Maximum Chest Size 70 in, Maximum Waist Size 66 in, Inseam Not Applicable, Size 5XL, Size - Numeric Not Applicable, Size-Body Type Regular, Sleeve Type Long

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.