
Coldweather Clothing, Polyester, Hi-Viz Green, 3XL
Mfr # J26112.3X
Zoro # G2460259
product price: $56.15
/eaKey Features
Material
Polyester
Size
3XL
Color
Hi-Viz Green
Number of Pockets
8
Lining Material
Quilted polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J26112.3X
Zoro #
G2460259
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3XL
Details
Item
Coldweather Clothing
Material
Polyester
Color
Hi-Viz Green
Number of Pockets
8
Lining Material
Quilted polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107 Class 3 compliant
Fabric Weight
210 denier polyester
Gender
Unisex
Includes
Roll-a-way hood in collar
Water-Resistant
Yes
Description
The Tingley Bomber Ii J26112 Is A Highly Visible Insulated Winter Wear Jacket Designed To Provide Warmth, Comfort And Safety At An Affordable Price. This Jacket Is Ansi Class 3 Compliant For Excellent Worker Visibility On The Job. The J26112 Is Ideal For Use In Environments Where High Visibility And Warmth Are Desired For Wearer Safety And Comfort.,3XL
- •ANSI/ISEA 107 Class 3 compliant, 100% waterproof jacket for high visibility
- •Loaded with premium features for multipurpose applications
- •Fluorescent yellow-green background material for excellent daytime visibility
- •Quilted polyester lining provides warmth and comfort
- •210 denier polyester shell for great wear
- •2 inch silver reflective tape reflects light for 360? nighttime conspicuity
- •5 exterior and 3 interior pockets for added convenience
- •Overhead shoulder design for complete freedom of movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.