Shop TINGLEY
See all product information
Create Account
Comfort Brite 14 Mil Hi-Viz Rain Jacket,
- Mfr # J53122.3X
- Zoro # G2451350
product price:Â
$
69.79
/ea
Key Features
Color
Fl Yellow
Standards
ASTM D6413
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J53122.3X
- Zoro #
- G2451350
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Fl Yellow
- Standards
- ASTM D6413
- Closure Type
- Zipper
Description
This Comfort-Brite Jacket From Tingley Is Ansi 107 Class 3 Compliant For High Visibility. This Jacket Is Lightweight And Offers Affordable Quality Protection. Designed For Use In Multipurpose Applications, This Jacket Features A Fluorescent Yellow-Green Background Material For Excellent Daytime Visibility, And 2" Silver Reflective Tape That Reflects Light For 360&Ordm; Nighttime Conspicuity. Ideal For Utilities, Construction, Transportation, Industry, Telecommunications, Waste Management And Any Environments Where High Visibility And Comfort Are Desired For Wearer Safety. The J53122 Features Waterproof, Flame Resistant Fabric For Multipurpose Uses. The Full Cut Shoulder With 90&Ordm; Sleeve-To-Body Angle Offers Maximum Freedom Of Movement, And The Stitched And Taped Sealed Seams Give 100% Waterproof Protection. The Roll-Away Hood In Collar Design, Easy Access Cargo Pockets With Closure, And Zipper/Storm Fly Front Gives The Wearer Added Convenience While Sealing Out Wind, Rain, And Contaminants.,