Shop TINGLEY
See all product information
Create Account
Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat
- Mfr # C53122.2X
- Zoro # G505443767
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester/PVC
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C53122.2X
- Zoro #
- G505443767
- UPC #
- 81138531352
- Country of Origin
- China
- Material
- Polyester/PVC
- Color
- Lime
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.