Comfort-Tuff 2 Piece Rain Suit
- Mfr # S63217 SM
- Zoro # G605443247
product price:Â
$
33.75
/ea
Key Features
Color
Yellow
Material
Polyester/Polyurethane
Hood Style
Attached
Thickness
0.35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S63217 SM
- Zoro #
- G605443247
- UPC #
- 81138447219
- Country of Origin
- China
Dimensions
- Thickness
- 0.35 mm
Details
- Color
- Yellow
- Material
- Polyester/Polyurethane
- Hood Style
- Attached
Description
This Rain Suit features a storm flap front, attached hood, covered patch pockets and adjustable cuffs for the ultimate in comfort and protection. All hardware is non-conductive and non-corrosive. Welded seams.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.