Shop TINGLEY

Hi-Visibility Rain Bib Overall, PVC, 30 in Inseam, 40 in to 42 in Waist, 14 mil Thickness, Orange

  • Mfr # O53129.LG

  • Zoro # G3804157


product price: 
$
30.55
/ea

Key Features

Color
Orange
Fabric Weight
11 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O53129.LG
Zoro #
G3804157
UPC #
081138212435
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
40 in to 42 in
Thickness
14 mil
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Size - Body Type
Regular
Size-Body Type
Regular

Details

Item
Hi-Visibility Rain Bib Overall
Color
Orange
Fabric Weight
11 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
30 in
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Flame Resistant, Hook-and-Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Mildew Resistant, Non-Conductive Hardware, Therm-O-Rad Sealed Seams for 100% Waterproof Protection
Standards
ANSI/ISEA 107, ASTM D6413
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Number of Pockets
0-3
Closure Type
Snaps, Storm Flap
Arc Flash PPE Category
0
Resists
Acids, Alcohols, Alkalis, Flame, Mildew, Oils, Salts
Seam Style
Sealed
Gender
Men's
Rainwear Style
Flame Resistant Rain Bib Overall
Includes
Elastic Suspenders, Quick Release Buckles, Crossover
Liner Material
Polyester
ANSI Class
E
Rainwear Primary Material
Polyester, PVC
High-Visibility
Yes
Number of Outside Pockets
0
Includes Lining
Yes
Series
O53129
Includes Belt Loops
No
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Secondary Hazard
Rain Protection
Reflective Stripe Border Type
None
Lining Material
Polyester
Includes Suspenders
Yes
Number of Inside Pockets
0
ANSI Type
R
Ankle Type
Hook-and-Loop
Style
Rain Bib Overall
Fly Closure Type
Snap
Coating Material
Plastic
Garment Features
None
Insulated for Cold Conditions
No
Pass Through Pockets
No
Waist Closures
Buckles
Waist Closure
Buckle

Description

Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size L, Size-Body Type Regular, Color Orange, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.