Zoro Homepage

Disposable Shoe Cover, Natural Rubber Latex, Black, , 14

  • Mfr # 6330

  • Zoro # G4880257


product price: $364.99
/pk 100, $3.65/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber Latex
Named Size
14
Overall Height
7 13/64 in
Standards
FSMA, HACCP, GMP
Size
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6330
Zoro #
G4880257
UPC #
081138633032
Country of Origin
Thailand

Dimensions

Named Size
14
Overall Height
7 13/64 in
Size
14

Details

Item
Disposable Shoe Cover
Material
Natural Rubber Latex
Color
Black
Standards
FSMA, HACCP, GMP
Gender
Unisex
Includes Slip Resistant Sole
Yes
Waterproof
Yes
Closure Type
Open
Seam Style
Seamless

Description

Disposable Shoe Cover, Anti-Static No, Clean Process Status Not Applicable, Closure Type Open, Color Black, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Material Natural Rubber Latex (NRL), Mens Shoe Size - Maximum 15, Mens Shoe Size - Minimum 6, Named Size XL, Overall Height 7 3/32 in, Packaging Bulk, Seam Style Seamless, Specialized Hazard Type Viral Penetration-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.