Disposable Shoe Cover, Natural Rubber Latex, Blue, , 11
Mfr # 6336
Zoro # G4812320
product price: $396.99
/pk 100, $3.97/ea
Free Shipping & Returns
Key Features
Material
Natural Rubber Latex
Named Size
11
Overall Height
6 5/16 in
Standards
FSMA, HACCP, GMP
Size
11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6336
Zoro #
G4812320
UPC #
081138633629
Country of Origin
Thailand
Dimensions
Named Size
11
Overall Height
6 5/16 in
Size
11
Details
Item
Disposable Shoe Cover
Material
Natural Rubber Latex
Color
Blue
Standards
FSMA, HACCP, GMP
Gender
Unisex
Product Type
Shoe Cover
Includes Slip Resistant Sole
Yes
Waterproof
Yes
Seam Style
Seamless
Closure Type
Open
Description
Disposable Shoe Cover, Anti-Static No, Clean Process Status Not Applicable, Closure Type Open, Color Blue, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Material Natural Rubber Latex (NRL), Mens Shoe Size - Maximum 15, Mens Shoe Size - Minimum 6, Named Size L, Overall Height 6 5/16 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Seamless, Specialized Hazard Type Viral Penetration-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.