Zoro Homepage

Eagle Rain Jacket, Yellow, M

  • Mfr # J21207

  • Zoro # G4902624


product price: $37.89
/ea

Key Features

Color
Yellow
Material
Polyurethane
Closure Type
hook-and-loop
Fabric Weight
5.5 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J21207
Zoro #
G4902624
UPC #
081138105720
Country of Origin
Viet Nam

Dimensions

Size
M
Length
30 in
Fits Chest Size
40 in to 42 in
Thickness
9 mil

Details

Item
Rain Jacket
Color
Yellow
Material
Polyurethane
Closure Type
hook-and-loop
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Liner Material
Nylon
Seam Style
Stitched, Taped
Arc Flash PPE Category
0
Hood Style
None
Rainwear Features
Chemical Resistant, Wind Resistant
Number of Inside Pockets
0
Standards
ASTM E96
Resists
alkalies, and some organic solvents, Most hydrocarbon oils organic acids, salts
Includes
Breathable, Hood Snaps, Raglan Sleeves
High-Visibility
No
Features
Chemical Resistant, Wind Resistant
Includes Hood
No
Garment Type
Rain Jacket
ANSI Class
Not Rated
Lining Material
Nylon
Cuff Style
Straight
Style
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Storm Flap, Gender Unisex, Material Polyurethane, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 30 in, Length Type Hip, Lining Material Nylon, Features Chemical Resistant, Wind Resistant, Standards ASTM E96, Thickness 9 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.