Shop TINGLEY
See all product information
Create Account
FR Jacket, 14 cal/sq cm, L, 11.3 oz/sq yd Nomex(R), Snaps Closure
- Mfr # J44241.LG
- Zoro # G3719241
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Fabric Weight
11.3 oz/sq yd
Length
31 in
Standards
ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J44241.LG
- Zoro #
- G3719241
- UPC #
- 081138000971
- Country of Origin
- Viet Nam
Dimensions
- Size
- L
- Length
- 31 in
- Maximum Chest Size
- 54 in
- Size - Body Type
- Regular
- Fits Chest Size
- Adjustable Elastic Drawcord on Jacket for Added Protection, Arc Flash and Flash Fire Protection, Hidden Hardware for Added Protection, Hook and Loop Take-Up Straps on Wrists Cuffs for Adjustable Fit, Liquid Proof, Mildew Resistant, Non-Conductive, Non-Cor
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 11.3 oz/sq yd, Features Adjustable Elastic Drawcord on Jacket for Added Protection, Arc Flash and Flash Fire Protection, Hidden Hardware for Added Protection, Hook and Loop Take-Up Straps on Wrists Cuffs for Adjustable Fit, Liquid Proof, Mildew Resistant, Non-Conductive, Non-Cor, Closure Type Snaps, Hood Style Snap-On (Sold Separately), Includes Hood Yes, Includes Lining Yes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.