Zoro Homepage

Eclipse Tri-Hazard Protection Jacket, Size Men's 2XL, Storm Fly Front, Hood Snaps, Blue

  • Mfr # J44241.2X

  • Zoro # G104945709


product price: $127.99
/ea
Sold in multiples of 9 for $1,151.91
Free Shipping & Returns

Key Features

Gender
Men's
Closure Type
Snaps
Material
PVC
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J44241.2X
Zoro #
G104945709
UPC #
81138000995
Country of Origin
China

Dimensions

Size
2XL

Details

Gender
Men's
Closure Type
Snaps
Material
PVC
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.