Zoro Homepage

Eclipse Tri-Hazard Protection Jacket, Size Men's 4XL, Storm Fly Front, Hood Snaps, Blue

  • Mfr # J44241.4X

  • Zoro # G904945817


product price: $142.99
/ea
Sold in multiples of 9 for $1,286.91
Free Shipping & Returns

Key Features

Closure Type
Snaps
Color
Blue
Material
PVC
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J44241.4X
Zoro #
G904945817
UPC #
81138001015
Country of Origin
China

Dimensions

Size
Men's 4XL

Details

Closure Type
Snaps
Color
Blue
Material
PVC
Gender
Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.