Shop TINGLEY
See all product information
Create Account
Enhanced Visibility T-Shirt, Short Sleeve, 1 Pocket, Fl Lime, 4XL
- Mfr # S75002.4X
- Zoro # G204874077
product price:Â
$
22.85
/ea
Sold in multiples of 9 for
$205.65
Key Features
Material
Birds Eye Polyester
Color
Fl Lime
Number of Outside Pockets
1 Pocket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S75002.4X
- Zoro #
- G204874077
- UPC #
- 81138045040
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Material
- Birds Eye Polyester
- Color
- Fl Lime
- Number of Outside Pockets
- 1 Pocket
Description
Tingley enhanced visibility t-shirt, short sleeve, 1 pocket, fl lime, 4xl enhanced visibility t-shirt. Short sleeve. Fluorescent lime background material for excellent daytime visibility. Birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. Enhanced visibility t-shirt. Short sleeve. Fluorescent lime background material for excellent daytime visibility. Birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.