Zoro Homepage

Flame Resistant Coverall Rain Suit, PVC, 17 mil Thick, Attached Hood, Green, 3XL

  • Mfr # V41108

  • Zoro # G203473707


product price: $55.49
/ea

Key Features

Color
Green
Material
PVC
Inseam
30 in
Fits Waist Size
52 in to 54 in
Hood Style
Attached Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V41108
Zoro #
G203473707
UPC #
081138258075
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
17 mil
Tag Size
62 x 30
Rainwear Size
3XL
Maximum Chest Size
66 in
Minimum Waist Size
52 in
Fits Chest Size
56 in to 58 in
Minimum Chest Size
56 in
Maximum Waist Size
62 in
Sleeve Length
30 in

Description

Flame-Resistant Coverall Rainsuit with Attached Hood, Men's, Size 3XL, Green, Polyester/PVC, Fits Chest Size 56 In. to 58 In., Inseam 32 In., Zipper, Storm Flap, Snaps, Buckles Closure Type, Heat Sealed Seam Style, Thickness 0.43mm, Fabric Weight 13 oz., Liner Material Polyester, Resists Flame, Rain, Wind, Mildew, Acids, Oils, Alcohols, Salts, Alkalis, Chemical, Includes Attached Hood, Tapered Sleeves, Hidden Hardware, Standards ASTM D6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.