Flame Resistant Coverall Rain Suit, PVC, 17 mil Thick, Attached Hood, Green, 4XL

  • Mfr # V41108

  • Zoro # G5296636


product price:  $55.49
/ea

Key Features

Color
Green
Material
PVC
Inseam
30 1/2 in
Fits Waist Size
56 in to 58 in
Hood Style
Attached Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V41108
Zoro #
G5296636
UPC #
081138258082
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
17 mil
Fits Chest Size
60 in to 62 in
Tag Size
66 x 30 1/2
Sleeve Length
36 1/2 in

Details

Item
Flame Resistant Coverall Rain Suit
Color
Green
Material
PVC
Inseam
30 1/2 in
Hood Style
Attached Hood
Features
Distinctive Safety Green Color for Easy Identification, Heavy Exterior Coating for Excellent Permeation Performance, Hidden Hardware for Added Protection, Mildew Resistant, Non-Conductive, Non-Corrosive Snaps and Buckles, Self Extinguishing with Flameout
Closure Type
Buckles, Snaps, Zipper
Liner Material
Polyester
Number of Pockets (Outside)
0
Includes
Attached Hood, Tapered Sleeves, Hidden Hardware
Gender
Men
Seam Style
Welded
Rainwear Ankle Style
Straight Cuff
Rainwear ANSI Class
Unrated
Resists
Alcohols, and Alkalies, Many Acids, Oils, Sales
Number of Pockets (Inside)
0
Standards
ASTM D6413
Hood Included
Yes
Rainwear Features
Chemical Resistant, Wind Resistant
Rainwear Cuff Style
Straight
Arc Flash PPE Category
0
Fabric Weight
13 oz
High-Visibility
No
Includes Hood
Yes
Closure Features
Double Storm Flap
Ankle Closure
Zipper
Passes ASTM F6413 Flame Test
ASTM D6413
Includes Lining
Yes
ANSI Class
Not Rated
Collar Style
No Collar
Includes Hood Drawstrings
Yes
Pass Through Pockets
0

Description

Flame-Resistant Coverall Rainsuit with Attached Hood, Men's, Size 4XL, Green, Polyester/PVC, Fits Chest Size 60 In. to 62 In., Inseam 32 In., Zipper, Storm Flap, Snaps, Buckles Closure Type, Heat Sealed Seam Style, Thickness 0.43mm, Fabric Weight 13 oz., Liner Material Polyester, Resists Flame, Rain, Wind, Mildew, Acids, Oils, Alcohols, Salts, Alkalis, Chemical, Includes Attached Hood, Tapered Sleeves, Hidden Hardware, Standards ASTM D6414

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.