Flame Resistant Coverall Rain Suit, PVC, 17 mil Thick, Attached Hood, Green, L

  • Mfr # V41108

  • Zoro # G3787935


product price:  $55.49
/ea

Key Features

Color
Green
Material
PVC
Inseam
28 1/2 in
Fits Waist Size
40 in to 42 in
Hood Style
Attached Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V41108
Zoro #
G3787935
UPC #
081138258020
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
40 in to 42 in
Thickness
17 mil
Fits Chest Size
44 in to 46 in
Tag Size
50 x 28 1/2
Sleeve Length
34 1/2 in

Details

Item
Flame Resistant Coverall Rain Suit
Color
Green
Material
PVC
Inseam
28 1/2 in
Hood Style
Attached Hood
Features
Distinctive Safety Green Color for Easy Identification, Heavy Exterior Coating for Excellent Permeation Performance, Hidden Hardware for Added Protection, Mildew Resistant, Non-Conductive, Non-Corrosive Snaps and Buckles, Self Extinguishing with Flameout
Closure Type
Buckles, Snaps, Zipper
Resists
Alcohols, and Alkalies, Many Acids, Oils, Sales
Hood Included
Yes
Standards
ASTM D6413
Fabric Weight
13 oz
Number of Pockets (Outside)
0
Gender
Men
Seam Style
Welded
Rainwear Cuff Style
Straight
Number of Pockets (Inside)
0
Arc Flash PPE Category
0
Includes
Attached Hood, Tapered Sleeves, Hidden Hardware, Elastic Suspender
Rainwear Ankle Style
Straight Cuff
Rainwear Features
Chemical Resistant, Wind Resistant
Liner Material
Polyester
Rainwear ANSI Class
Unrated
High-Visibility
No
Closure Features
Double Storm Flap
Collar Style
No Collar
Passes ASTM F6413 Flame Test
ASTM D6413
Pass Through Pockets
0
ANSI Class
Not Rated
Includes Hood
Yes
Includes Lining
Yes
Includes Hood Drawstrings
Yes
Ankle Closure
Zipper

Description

Hooded Rainwear Coverall, Chemical-Resistant, Material Polyester/PVC, Color Green, Size L, Includes Attached Hood, Tappered Sleeves, Hidden Hardware, Thickness 0.40 mil, Standards ASTM D6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.