Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Rain Coat, PVC, Class 3 R, Green/Yellow, XL

  • Mfr # C53122

  • Zoro # G4502303


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53122
Zoro #
G4502303
UPC #
081138531345
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Length
50 in
Thickness
14 mil
Maximum Chest Size
58 in
Sleeve Length
35 in
Minimum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Flame Resistant Rain Coat
Material
PVC
Color
Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ASTM D6413
Features
Back Slit With Snaps for Closure, D-Ring Access for Fall Protection Harness, Full Cut Shoulder With 90 Degrees Sleeve to Body Angle for Maximum Freedom of Movement, Full-Vented Cape Back for Improved Air Circulation, Mildew Resistant
Includes
Badge Holder, Vented Cape Back
Resists
Acids, Alcohols, Alkalis, Chemicals, Flame, Mildew, Oils, Salts
Hood Style
Packable Hood in Collar
Gender
Unisex
Seam Style
Sealed
Arc Flash PPE Category
0
Fabric Weight
11 oz
High-Visibility
Yes
Includes Hood
Yes
Coating Material
PVC
Garment Type
Rain Coat
Includes Lining
Yes
Back Stripe Pattern
U
Series
C53122
Cuff Style
Hook-and-Loop
Includes Removable Liner
No
Secondary Hazard
Rain Protection
Style
Coat
Wind-Resistant
Yes
Collar Style
Roll-A-Way Hood in Collar Design
Hood Features
Attached Hood
Water-Resistant
100% waterproof protection

Description

Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 50 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.