Flame Resistant Rain Jacket, 4XL, 13 oz Heavy Duty PVC, Snaps with Storm Flap Closure

  • Mfr # J41248

  • Zoro # G0695619


product price: $54.75
/ea

Key Features

Color
Green
Fabric Weight
13 oz
Length
32 in
Standards
ASTM D6413
Arc Flash PPE Category
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J41248
Zoro #
G0695619
UPC #
081138412477
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
32 in
Thickness
17 mil
Sleeve Length
36 in
Maximum Chest Size
70 in
Minimum Chest Size
70 in

Details

Item
Flame Resistant Rain Jacket
Color
Green
Fabric Weight
13 oz
Standards
ASTM D6413
Arc Flash PPE Category
0
Material
Heavy Duty PVC
Closure Type
Snaps with Storm Flap
Hood Style
Detachable
Includes
Elastic Closures Inner Cuffs
Resists
Chemical, Flame, Mildew, Water, Wind
Seam Style
Sealed
Gender
Unisex
Number of Inside Pockets
0
Liner Material
Polyester
Number of Outside Pockets
0
Style
Rain Jacket
ANSI Class
Not Rated
Lining Material
Polyester
Cuff Style
Elastic
High-Visibility
No
Front Closure Type
Snaps with Storm Flap
Front Stripe Pattern
None
Back Stripe Pattern
None
Hood Features
Hood Snaps are Affixed to a Collar Flange and Do Not Penetrate the Garment
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Series
J41248
Includes Lining
Yes
Wind-Resistant
Yes
Collar Style
High Collar
Includes Hood
No
Insulated for Cold Conditions
No
Garment Type
Rain Jacket
ANSI Type
Unrated
Includes Removable Liner
No
Total Number of Pockets
0
Material Trade Name
Polyester, PVC
Number of Pockets (Outside)
0
Number of Pockets (Inside)
0

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style Detachable, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 70 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.